Enclosure 18 Module Versatile

Enclosure 18 Module Versatile

Order Code: ZT4988409S

£599.99 Inc VAT (20%)


Description

Schneider Electric ENCLOSURE 18 MODULE VERSATILE Industrial Plugs & Sockets (OX) 13193

More like this
Specifications for Enclosure 18 Module Versatile
  • Overall Depth
    160mm
  • Internal Depth
    91mm
  • Overall Height
    460mm
  • Housing Material
    Plastic
  • Number of rows
    1
  • Colour
    Grey
  • Width
    448mm
  • Mounting Method
    Surface mounted
  • RAL Number
    7035
  • IP Rating
    IP65

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome