Enclosure 12 Module 6 Outlets

Enclosure 12 Module 6 Outlets

Order Code: ZT4987974S

£449.99 Inc VAT (20%)


Description

Schneider Electric ENCLOSURE 12 MODULE 6 OUTLETS Industrial Plugs & Sockets (OX) 13181

More like this
Specifications for Enclosure 12 Module 6 Outlets
  • Overall Depth
    160mm
  • Number of rows
    1
  • Internal Depth
    91mm
  • Overall Height
    460mm
  • Width
    340mm
  • RAL Number
    7035

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome