Rack PC 3 Front Compartments 1800 x 600 x 600mm

Rack PC 3 Front Compartments 1800 x 600 x 600mm

Order Code: ZT4976786S

£2,999.99 Inc VAT (20%)


Description

Schneider Electric RACK PC 3 FRONT COMPARTMENTS 1800X600X600MM Floor (Steel & Stainless Steel Enclosures) NSYSF18660PC

Specifications for Rack PC 3 Front Compartments 1800 x 600 x 600mm
  • Width
    600mm
  • Material
    Steel
  • Surface Finish
    Powder coated
  • Height
    1800mm
  • Depth
    600mm
  • IP Rating
    IP55

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome