Plug Blanking Pre-Galvanised21 Black

Plug Blanking Pre-Galvanised21 Black

Order Code: ZT4977839S

Qty of 100 for
£94.00 Inc VAT (20%)
£0.94 each
£119.0021% off
QuantityPriceDiscount
1 - 9999£0.940%
10000 - 19999£0.904.5%
20000 - 49999£0.868.5%
50000 +£0.8311.5%

This product must be ordered in multiples of 100

Description

Cembre PLUG BLANKING PG21 BLACK Plastic IP54 Entry Plugs (PS) 1845N

More like this
Specifications for Plug Blanking Pre-Galvanised21 Black
  • Material
    Plastic
  • Housing Material
    Polystyrene
  • RAL Number
    9005
  • Colour
    Black
  • Thread Type
    PG
  • Surface Protection
    Untreated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome