Multi Battery LED Rechargeable Work Light 3000 MA 3150lm IP65
0
1
2
3
4
5
6
7
8

Multi Battery LED Rechargeable Work Light 3000 MA 3150lm IP65

Order Code: ZT3114989S

£79.99 Inc VAT (20%)


Description

This rechargeable LED site light adds versatility, power and ease to work areas that require optimum light. The light is designed to be compatible with 18V batteries from 7 different popular manufacturers, including Bosch Professional, Dewalt, Festool, Flex, Makita, Metabo CAS, Milwaukee. With its 5m cable and 4 switch level construction, users can supply areas with enough light and power to last hours.

Features and Benefits
• The rechargeable battery is designed to be compatible with 7 manufacturers, including Bosch Professional, Dewalt, Festool, Flex, Makita, Metabo CAS, Milwaukee
• The construction site light has 4 switching level options, from 25% light to 100% for a range of different environments and requirements when working
• The construction light comes with a 5m detachable cable which allows both battery and mains operation is possible
• The light is designed with an automatic switch-over from mains to battery in case of a possible power failure
• The light surface guarantees optimum light distribution and a large area illumination with glare-free and impact-resistant design for everyday use in tough or demanding environments

Typical Applications
• For use in harsh and demanding site environments

Standards
• Category 2 (K2) equipment: Use for harsh environments with high mechanical, physical and chemical impact
• Protection class: IP65

See full description
Specifications for Multi Battery LED Rechargeable Work Light 3000 MA 3150lm IP65
  • MFR Part No.
    1173700007
  • Voltage
    18V
  • Overall Width
    354mm
  • Overall Height
    258mm
  • Case Material
    Plastic
  • Number of Pieces
    1
  • Bulb Type
    LED
  • Power Source
    Rechargable Battery
  • Ingress Protection Rating (IP Rating)
    IP65
  • Light Type
    Tripod Site Light
  • Head Type
    Single
  • Resistant Properties
    Anti-corrosive
  • Cable Length
    5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome