Rechargeable Emergency Floodlight 5W SMD LED

Rechargeable Emergency Floodlight 5W SMD LED

Order Code: ZT3160869SCopy

£33.99 Inc VAT (20%)


Description

• EMERGENCY - Light automatically comes on when power source is switched off.
• LONG RUN TIME - Run time of 6hr to provide light for a prolonged period during power failure.
• 5W SMD LED - Dual mode setting producing up to 500 Lumens which can illuminate a large room/area.
• FEATRUING - A built-in 0.85m charging cable, battery, stand and charging level indicator.
• BATTERY TYPE - 3.7V 4.4Ah Li-ion battery.
• 2 YEAR GUARANTEE*.

See full description
Specifications for Rechargeable Emergency Floodlight 5W SMD LED
  • Weight
    0.98kg
  • LED Type
    SMD
  • MFR Part No.
    LED1200E
  • Power
    5W
  • Charge Time
    20hours
  • Operating Time
    6hr/low 3hr/high
  • Battery
    3.7V 4.4Ah Li-ion Battery
  • Lumen Output
    500Lumens
  • Voltage
    230V ~ 50Hz
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome