Rechargeable Flexible Floodlight 18W COB & 9W SMD LED

Order Code: ZT3160769S

£45.99 Inc VAT (20%)


Description

• FLEXIBLE - Rechargeable Floodlight with adjustable light angle with three light sources.
• FRONT LIGHT - 18W COB LED producing 1500 lumens.
• TWO SIDE LIGHTS - 9W SMD LED adjustable side lights producing 600 lumens each.
• MULTIPLE SETTINGS - Five light modes with maximum run time of 9hr.
• ROTATING - Light can be rotated 360°, whilst the side lights can rotate 180° independently to light even larger area.
• LONG BEAM - 20m beam distance capable of illuminating a larger area.
• OTHER FEATURES INCLUDE - four freestanding magnetic feet, large carry handle, emergency power bank function and supplied with screw adaptor to fit Sealey Tripod TRI01.
• BATTERY TYPE - 3.7V 4.4Ah Li-ion.
• CHARGING TYPE - Type-C charging port and 80cm USB cable included.

See full description
Specifications for Rechargeable Flexible Floodlight 18W COB & 9W SMD LED
  • Weight
    0.6kg
  • LED Type
    18W COB and 2 x 9W SMD
  • MFR Part No.
    LED18WFL
  • Charge Time
    9hours
  • Power
    18W
  • Colour Temperature
    6500k
  • IP Rating
    IP20
  • Battery
    3.7V Li-ion 4.4Ah
  • USB Output
    5V?1A
  • Operating Time
    3hr high 9hr SMD mode

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome