Socket 1 Gang Unswitched Round Pin 5A Polished Brass Screwless Low Professional

Socket 1 Gang Unswitched Round Pin 5A Polished Brass Screwless Low Professional

Order Code: ZT4984294S

£27.99 Inc VAT (20%)


Description

Electrium SKT 1 GANG UNSWTCHD ROUND PIN 5A PLSHD BRASS SCRWLS LOW PROF Screwless Low Profile Decorative (P3) 7340/PB

More like this
Specifications for Socket 1 Gang Unswitched Round Pin 5A Polished Brass Screwless Low Professional
  • Connection Type
    Screwed terminal
  • Height
    88mm
  • Width
    88mm
  • Colour
    Brass
  • Mounting Method
    Surface mounted
  • Minimum Depth of Back Box
    25mm
  • Material
    Metal
  • IP Rating
    IP2X
  • Overall Depth
    24mm
  • Voltage
    250V
  • Finish
    Glossy
  • Type of Fastening
    Mounting with screw
  • IK Rating
    IK02
  • Amperage Rating
    5A
  • Number of Phases
    2
  • Number of Gangs
    1
  • Frequency
    50 - 50Hz
  • Model
    British Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome