Socket 2 Gang DP Switched Neon 13A Sat Chrome Low Professional White Insert

Socket 2 Gang DP Switched Neon 13A Sat Chrome Low Professional White Insert

Order Code: ZT4979942S

£55.99 Inc VAT (20%)


Description

Electrium SKT 2 GANG DP SWTCHD NEON 13A SAT CHR LOW PROF WHI INSRT Screwless Low Profile Decorative (P1) 7316/3SC/WH

More like this
Specifications for Socket 2 Gang DP Switched Neon 13A Sat Chrome Low Professional White Insert
  • Voltage
    250V
  • Mounting Method
    Surface mounted
  • Minimum Depth of Back Box
    25mm
  • IP Rating
    IP2X
  • Colour
    Silver
  • Connection Type
    Screwed terminal
  • Height
    88mm
  • Finish
    Matt
  • Type of Fastening
    Mounting with screw
  • Width
    148mm
  • Material
    Metal
  • Overall Depth
    30mm
  • Model
    British Standard
  • Frequency
    50 - 50Hz
  • Number of Gangs
    1
  • Amperage Rating
    13A
  • IK Rating
    IK02
  • Number of Phases
    2
  • Surface Protection
    Brushed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome