Socket 1 Gang DP Switched White Insert 13A Sat Chrome Screwless Low Professional

Socket 1 Gang DP Switched White Insert 13A Sat Chrome Screwless Low Professional

Order Code: ZT4979812S

£29.99 Inc VAT (20%)


Description

Electrium SKT 1 GANG DP SWTCHD WHI INSRT 13A SAT CHR SCRWLS LOW PROF Screwless Low Profile Decorative (P1) 7314/SC/WH

More like this
Specifications for Socket 1 Gang DP Switched White Insert 13A Sat Chrome Screwless Low Professional
  • Type of Fastening
    Mounting with screw
  • Finish
    Matt
  • Voltage
    250V
  • Minimum Depth of Back Box
    25mm
  • Overall Depth
    30mm
  • IP Rating
    IP2X
  • Colour
    Silver
  • Connection Type
    Screwed terminal
  • Height
    88mm
  • Mounting Method
    Surface mounted
  • Width
    88mm
  • Material
    Metal
  • Frequency
    50 - 50Hz
  • Surface Protection
    Brushed
  • Amperage Rating
    13A
  • Number of Gangs
    1
  • Model
    British Standard
  • Number of Phases
    2
  • IK Rating
    IK02

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome