M5x20 TORX Cap Screw Low A2 (GR-50)
0
1

M5x20 TORX Cap Screw Low A2 (GR-50)

Order Code: ZT3753267S

£0.17each Inc VAT (20%)
£85.00 minimum order value
QuantityPriceDiscount
1 - 499£0.170%
500 +£0.166%

Minimum order quantity: 500.

Description

Thread - Metric
Material - Stainless Steel A2
Class 50
DIN 7984
ISO 14580

See full description
Specifications for M5x20 TORX Cap Screw Low A2 (GR-50)
  • Head Drive Size
    4.0mm Hex socket
  • Drive Features
    TX
  • Material
    Stainless Steel
  • Head Shape
    Low Cylindrical
  • Length
    20mm
  • Head Depth
    3.5mm
  • Thread Size
    M5
  • Thread
    Metric
  • Head Diameter
    8.5mm
  • Standards Met
    NEN 1601
    ISO 14580
  • Grade
    50
  • Socket
    25
  • L
    20mm
  • Class
    50
  • Material Technical
    A2
  • d-D
    M5
  • k (max.)
    3.65
  • P
    0.8
  • dk (max.)
    8.5
  • Driving Features
    Hexalobular
    TX
  • ISO
    14580
  • b
    38min
  • Diameter
    M5
  • MFR Part No.
    51122.050.020

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome