Zinc Protected Hose Clips, Metric

Zinc Protected Hose Clips, Metric


Select
Select
£0.53 Inc VAT (20%)
Up to 20% off


See all variants from £0.53

Description

The original and most popular Jubilee® Clip suited for the vast majority of applications. This sturdy worm drive hose clip has a band that is continuously threaded enabling extra flexibility when adjusting the clip to the correct size. The smooth inside profile of the band and rolled edges give protection for all types of hoses including soft hoses made from rubber or silicone. These mild steel zinc protected worm drive hose clips are ideally suited for most day to day requirements for joining hose.

Features and Benefits
• Continuous threading enabling flexibility when adjusting to the correct size
• Smooth inside profile to protect hoses whilst clipping them
• Zinc plating to give the products extra resistance to wear and tear
• The most popular choice of hose clip from the renowned brand Jubilee®

Typical Applications
• For use in the automotive, agricultural, air ventilation and most joining hose applications

See full description

Feature Attributes

Surface Treatment:
Zinc Plated
Material:
Mild Steel
Type:
Standard Hose Clip
Standards Met:
DIN 3017,BS5315:1991
Fastening Method:
Slotted Hex Head 7mm A/F
Product Reviews -
5 years ago
My item was good value for money and good quality.

5 years ago by Hymie
Exactly what I needed.Arrived on time.

6 years ago by Andrew
As expected. Great price.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome