Grade 8 Nyloc Nuts BZP - DIN 982

Grade 8 Nyloc Nuts BZP - DIN 982


Select
£0.24 Inc VAT (20%)
Up to 4% off


See all variants from £0.24

Description

Zinc-Plated.
Type P - conform to DIN 982.
Type T - conform to DIN 985.

Feature Attributes

Leading Standard:
DIN 982
Driving Features:
Hexagon
Surface Treatment:
Zinc Plated
Material:
Steel
Grade:
8
Thread Direction:
Right
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome