Red UNO Plugs 6 x 28mm (Pack 288) RAW68525
0
1

Red UNO Plugs 6 x 28mm (Pack 288) RAW68525

Order Code: ZT1290116P

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 +£8.278%


Description

Rawlplug UNO Plugs are truly universal plugs which fix into any wall, ceiling or floor. Suitable for use in concrete, brickwork, stone, blockwork, plasterboard. They have a unique design with expansion throughout the length of the plug. They expand at the top giving instant grip. Anti-rotation features prevent spinning in the hole. Screw Head Size Yellow 3-4.5mm Red 3.5-5mm Brown 4-6mm Blue 4.5-6mm Grey 5-8mm Typical Applications - Shelving and cabinets - Suspended ceilings - Switch boxes - Trunking and cable trays - Water heaters and radiators These Rawlplug UNO Plugs have the following specification Colour Red Size 6 x 28mm Pack Size 48

See full description
Specifications for Red UNO Plugs 6 x 28mm (Pack 288) RAW68525
  • MFR Part No.
    R-U1-MIX-RED-288
  • Drill Size
    6mm
  • Type
    Red
  • Pack Quantity
    288
  • Gauge Size
    3.5 - 5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome