Replacement Cushions for Rattan Furniture, 7 Seat Cushions and 7 Back Cushions

Replacement Cushions for Rattan Furniture, 7 Seat Cushions and 7 Back Cushions

Order Code: ZT3352736S

£309.99 Inc VAT (20%)


Description

14 replacement garden seat cushions: Includes seven seat cushions and seven back cushions. Suitable for a seven-seat gardening dining set - rattan, wood and metal.Comfortable: Each cushion is filled with lots of padding - these replacement cushions for rattan furniture keep you comfortable as you relax.Polyester covers: Polyester is smooth, mild weather resistant. Fitted with zip fastenings, the covers of these outdoor furniture cushions are removable and washable.Dimensions: Seat cushion: 65L x 65W x 8Dcm. Back cushion: 8H x 65L x 30Wcm.Measure seat size carefully before purchase.

See full description
Specifications for Replacement Cushions for Rattan Furniture, 7 Seat Cushions and 7 Back Cushions
  • Product Type
    Replacement Cushions
  • Material
    Polyester
  • Frame Material
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome