Folding Round Rattan Table with Tempered Glass Top for Patio Garden Outdoor

Order Code: ZT3349405S

£81.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£81.990%
5 +£78.714%


Description

GLASS TABLE TOP: 5mm thick, gives you a solid and safe holding space for outdoors.STURDY: Steel frame is tough and durable, with a PE rattan edge for extra durability and protection.FOLDABLE: Easy to close, carry and store. Can be packed away and set up outside whenever.DIMENSIONS: 68L x 68W x 73Hcm. Folded: 68L x 11W x 100Hcm.MAXIMUM LOAD 50KG. NO ASSEMBLY REQUIRED.

See full description
Specifications for Folding Round Rattan Table with Tempered Glass Top for Patio Garden Outdoor
  • Maximum Load
    50kg
  • Table Top Thickness
    5mm
  • Frame Material
    Steel
  • Assembly Required
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome