SP2-500B Heavy Duty Anti-rust Protection Spray 500ML
0
1

SP2-500B Heavy Duty Anti-rust Protection Spray 500ML

Order Code: ZT1036153X

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Solent Heavy Duty Anti-Rust Protection Spray is supplied in a large 500ml aerosol. It is a high performance corrosion inhibitor. The product is sprayed directly onto the surface to be protected. Clear in colour with a faint yellow trace to identify treated surfaces. The film has self healing properties and is easily removed with solvent cleaners. The coating will resist moisture, acid and alkali fumes. The film does not contain Silicone or Halogens. Corrosion protection periods vary with environmental conditions. Typical interior protection in the UK in excess of 2 years. Product can be re-applied should conditions require it.

See full description
Specifications for SP2-500B Heavy Duty Anti-rust Protection Spray 500ML
  • Features
    Resistant To Moisture, Acid And Alkali Fumes
    Silicone or Halogens free film
    Anti-Rust Protection
    Can Be Re-Applied
  • For Use On
    Surfaces That Need To Be Protected From Rust
  • MFR Part No.
    SP2-500B
  • Container Type
    Aerosol
  • Protects Against
    Rust
  • Size
    500ml
  • Form
    Spray
  • Series
    SP2-500B
  • Product Type
    Rust Inhibitor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome