Countryman Digging Fork FAICOUDF
0
1
2

Countryman Digging Fork FAICOUDF

Order Code: ZT1278860P

£24.99 Inc VAT (20%)


Description

The Faithfull Countryman Digging Fork is mainly used where a large patch of open ground requires digging or turning over. With a treaded top to spread the load, reducing fatigue and help avoid footwear damage. The head is manufactured from heat-treated (hardened) carbon steel to provide both strength and durability. Powder-coated finish provides improved resistance to rust, scratches, humidity and alkaloids in the soil. Fitted with a double riveted, European Ash handle supplied from FSC sustainable resources. These are then lacquered for protection against the weather and fitted with an ergonomic soft grip. The angled hilts have been designed so that the hand remains in a natural position. This helps to reduce strain on the hand and wrist and sets the blade at the ideal digging angle to reduce back strain. The Countryman Range has been designed for the gardener who requires a tool they can rely on to provide years of dependable service. Specification Overall Length 1050mm

See full description
More like this
Specifications for Countryman Digging Fork FAICOUDF
  • Handle Type
    D
  • Shaft Material
    Ash
  • Overall Length
    1050mm
  • Head Material
    Carbon Steel
  • Type
    Digging Fork

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome