Countryman Hand Fork FAICOUHF

Countryman Hand Fork FAICOUHF

Order Code: ZT1278869P

£8.49 Inc VAT (20%)
£8.995.5% off
QuantityPriceDiscount
1 - 4£8.490%
5 +£7.907%


Description

The Faithfull Countryman Hand Fork is ideal for working the top soil and for the easy removal of weeds and unwanted growth where the entire root needs to be removed. Made from heat-treated (hardened) carbon steel to provide both strength and durability. Powder-coated finish provides improved resistance to rust, scratches, humidity and alkaloids in the soil. Fitted with a European ash handle, supplied from FSC sustainable resources. These are then lacquered for protection against the weather. The small size allows it to work in tight spaces where a long handle tool cannot be used. Because they are often used for digging up weeds, hand forks are sometimes referred to as 'weeding forks' but they are suited to many jobs around the garden, such as preparing planting holes, transplanting, aerating and mixing additives into your soil and are indispensable for levelling around border edges and tidying up the soil. The Countryman Range has been designed for the gardener who requires a tool they can rely on to provide years of dependable service.

See full description
Specifications for Countryman Hand Fork FAICOUHF
  • Type
    Fork
  • Product Type
    Fork
  • Material
    Carbon Steel
  • Finish
    Powder-coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome