Specifications for G5012 25mm Pruner Lopper Maxima
  • MFR Part No.
    G5012
  • Cutting Action
    Bypass
  • Blade Material
    Steel
  • Maximum Cutting Capacity
    25mm
  • Overall Length
    480mm
  • Weight
    0.88kg
  • Telescopic
    No
  • Handle Material
    Steel
  • Series
    Maxima
  • Shaft Material
    Steel
  • Blade Finish/Coating
    No Coating

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome