PowerGear X Bypass Loppers - Large 800mm FSK1020188
0
1
2

PowerGear X Bypass Loppers - Large 800mm FSK1020188

Order Code: ZT2595971S

£74.99 Inc VAT (20%)


Description

The Fiskars PowerGear X Bypass Loppers are ideal for frequent cutting of fresh wood. The unique PowerGear mechanism gives 3x the cutting power, making light work of the toughest challenges. The blades are made from stainless steel with a friction-reducing PTFE blade coating and an optimal catch due to the curved lower blade. The handles have been specially designed for increased comfort, with SoftGrip material and 3D contour moulding. Specification Cutting Capacity 50mm Length 800mm Weight 1342g

See full description
Specifications for PowerGear X Bypass Loppers - Large 800mm FSK1020188
  • Length
    800mm
  • Cutting Capacity
    50mm
  • Type
    Bypass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome