5NDPL PowerLite Newcastle Shovel

5NDPL PowerLite Newcastle Shovel

Order Code: ZT1034890P

£35.99 Inc VAT (20%)


Description

Solid forged draining tool, hard wearing, light and above all safe. Used for digging deep holes and narrow trenches, cable channels, pipe channels, drain channels and post holes. Bend strength exceeds the BS3388 Standard. Solid fibreglass shaft is fire resistant, non water absorbent and has insulating properties (insulating properties NOT tested as with insulated range).

Features and Benefits
• Fibreglass shaft is extremely strong and lightweight
• Epoxy coated blade resists corrosion
• Forged steel blade offers durability and resilience
• Rounded blade corners to reduce the risk of damaging pipes
• MYD handle fits comfortably in both hands and reduces strain
• Weighing 2.65kg, this shovel offers stability and reliability

Notes
• Forged in Britain
• Head size: 16 x 7" (405 x 178mm)
• Shaft: 28" (711mm)

See full description
Specifications for 5NDPL PowerLite Newcastle Shovel
  • Blade Material
    Forged Steel
  • Type
    Shovel
    Cable Laying
    Trenching
  • Handle Length
    711mm
  • Blade Finish/Coating
    Epoxy
  • Protection Features
    Corrosion-Resistant
  • Compatible Materials
    Cable/Pipe/Drain Channels
    Deep Narrow Trenches
    Post holes
  • Socket Type
    Solid
  • MFR Part No.
    5NDPL
  • Blade Length
    405mm
  • Shaft Material
    Wood
  • Handle Type
    MYD Metal Framed
  • Blade Width
    178mm
  • Overall Length
    1120mm
  • Telescopic
    No
  • Product Type
    Spade
  • Weight
    2.65kg
  • Anti-Spark
    No
  • Insulated
    No
  • Series
    Powerlite

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome