Grain Shovel ROU68191
0
1

Grain Shovel ROU68191

Order Code: ZT1459010S

£33.99 Inc VAT (20%)
£35.995.5% off


Description

The Roughneck Grain Shovel is ideal for moving various bulk materials. Exceptionally light yet strong, the corrosion-resistant aluminium head with reinforcing ribs can be sterilised for use with grain and feed. Features a deep scoop to hold large volumes of loose materials. The high lift blade offers improved leverage and reduces bending when lifting. With a tubular fibreglass shaft and a soft grip, D-shaped handle for comfort in use. Specification Blade Width 370mm Overall Length 1070mm (42in)

See full description
Specifications for Grain Shovel ROU68191
  • Handle Length
    1.7m
  • Overall Length
    1700mm
  • Type
    Grain Shovel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome