Digital Infrared Thermometer INT077365
0
1
2
3
4

Digital Infrared Thermometer INT077365

Order Code: ZT1284696P

£59.99 Inc VAT (20%)


Description

The Stanley Intelli Tools Digital Infrared Thermometer is accurate to within 3 with a wavelength between 630-660nm and a temperature range of -38C to +520C. This large range allows users to effectively complete their desired tasks. With a high contrast, backlit display for visibility in all light conditions and an IP20 casing that provides protection against dust, increasing its working life. Features thermal leak detection, from a reference temperature (green screen). Scanning an area will show a red screen for high temperature and blue screen for low temperature. Its 81 spot ratio allows for users to measure a 32cm circle from 2.5m distance. Emissivity 0,95, covers all thermal radiation emission of most materials. Powered by 2 x AA batteries which are supplied.

See full description
More like this
Specifications for Digital Infrared Thermometer INT077365
  • MFR Part No.
    STHT0-77365
  • Type
    Infrared
  • Detector Type
    Infrared

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome