Eco Desktop Bundle - Assorted

Eco Desktop Bundle - Assorted

Order Code: ZT5363917S

£18.99 Inc VAT (20%)
£19.995% off


Description

Modern eco-friendly desk accessories that are not only great for the planet but look great everywhere.<br><br>Our ECO range is crafted in-house from start to finish in our factory in Germany. They are made to a high standard from premium quality Blue Angel certified plastics and undergo strict quality control.<br><br>Featuring a timeless minimalist design with silk matt exterior and wipe clean interior, this bundle enables you to keep your workspace efficient and presentable.<br><br>The Blue Angel has been the ecolabel of the German Government for more than 45 years and is recognised across Europe. As the worlds first ecolabel its a reliable seal of approval and certifies that the products that bear it meet stringent environmental and performance standards.<br><br>Included in this bundle:<br>1x ECO Pen Pot (775910) <br>1x ECO Magazine File (775701) <br>2x ECO Stackable Letter Trays (775606) <br>1x ECO 16L Waste Basket (776010)

See full description
Specifications for Eco Desktop Bundle - Assorted
  • Product Type
    Letter Trays
  • Recycled Product
    80% Recycled Plastic
  • Material
    Plastic
  • Colour
    Assorted
  • Open On
    Short Edge
  • Recyclable
    100% Recyclable
  • Environment Support
    Blue Angel Certified

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome