Tiger Multi Punched Pocket Polypropylene A5 45 Micron Top Opening Clear (Pack 100)

Tiger Multi Punched Pocket Polypropylene A5 45 Micron Top Opening Clear (Pack 100)

Order Code: ZT1260988P

£6.09 Inc VAT (20%)


Description

Tiger Multi Punched Pocket Polypropylene A5 45 Micron Top Opening Clear (Pack 100) 100 Tiger brand A5 size multi punched pockets. Glass clear, copysafe & acid free. 45 micron pp.

Specifications for Tiger Multi Punched Pocket Polypropylene A5 45 Micron Top Opening Clear (Pack 100)
  • Colour
    Transparent
  • Size
    A5
  • MFR Part No.
    42750TG
  • Opening
    Open Top
  • Material
    Polypropylene
  • Type
    Punched Pockets
  • Orientation
    Portrait
  • Thickness
    45 micron
  • Holes
    Multi-Punched

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome