Tiger Multi Punched Pocket Polypropylene A5 45 Micron Top Opening Clear (Pack 20)

Tiger Multi Punched Pocket Polypropylene A5 45 Micron Top Opening Clear (Pack 20)

Order Code: ZT1260989P

£1.53 Inc VAT (20%)


Description

Tiger Multi Punched Pocket Polypropylene A5 45 Micron Top Opening Clear (Pack 20) 20 Tiger brand A5 size multi punched pockets. 45 micron micron glass clear. Made from polypropylene material, acid free, copy safe and recyclable

Specifications for Tiger Multi Punched Pocket Polypropylene A5 45 Micron Top Opening Clear (Pack 20)
  • Material
    Polypropylene
  • MFR Part No.
    42743TG
  • Size
    A5
  • Colour
    Transparent
  • Opening
    Open Top
  • Type
    Punched Pockets
  • Holes
    Multi-Punched
  • Thickness
    45 micron
  • Orientation
    Portrait

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome