Easy Grip Scissor Set 130/200/255mm (Pack of 3) - N-90027 00

Easy Grip Scissor Set 130/200/255mm (Pack of 3) - N-90027 00

Order Code: ZT4176620S

£10.29 Inc VAT (20%)


Description

The Soft Grip scissors with easy grip colourful plastic handles, feature stainless steel blades, guaranteeing precise cuts. The ergonomic shaped, soft grip handles with soft inner rings provide comfort whilst cutting. This pack contains three pairs of scissors measuring 130mm, 200mm and 255mm.
Stainless steel blades
Soft grip handles
Size: 130mm/5 inches, 200mm/8 inches and 255mm/10 inches
Colour: Blue/Black

See full description
Specifications for Easy Grip Scissor Set 130/200/255mm (Pack of 3) - N-90027 00
  • Handle Material
    Plastic
  • Colour
    Blue/Black
  • Handle Type
    Soft Grip
  • Blade Material
    Stainless Steel
  • Product Type
    Scissor Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome