RFID Secure Card Wallet

RFID Secure Card Wallet

Order Code: ZT4783351S

£6.59 Inc VAT (20%)
£6.995.5% off


Description

RFID credit card wallet that provides protection against the unauthorised reading of personal data. Wallet for 8 cards to provide protection at 13.56 MHz Internal dimensions: 54 x 86mm. External dimensions: 75 x 102mm.

More like this
Specifications for RFID Secure Card Wallet
  • Material
    Plastic
  • Colour
    Charcoal
  • Product Type
    Business Card Holders
  • Internal Dimensions
    54x86mm
  • Weight
    30.4g
  • Capacity
    8 Cards

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome