P35 Plier Type Stapler

P35 Plier Type Stapler

Order Code: ZT1051151X

£29.99 Inc VAT (20%)
£31.996% off


Description

Product Description
Arrow p35 stapler plier type
Designed for reaching into hard to get at places for stapling from any position or angle.
Heavy duty steel construction with a powerful drive for accommodating tougher materials.
Ideal for sealing and bagging applications.
Uses the following Staples:
ARRP3514 1/4in.
ARRP3538 3/8in.

See full description
Specifications for P35 Plier Type Stapler
  • MFR Part No.
    AP35
  • Sheet Capacity
    40
  • Throat Depth
    63mm
  • Colour
    Silver
  • Material
    Steel
  • Type
    Stapler
  • Model Number
    AP35

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome