Aluminium Staple Guns

Aluminium Staple Guns


£35.99 Inc VAT (20%)

See all variants from £35.99

Description

ALU913, ALU940, ALU953
Newly developed staple gun. Patented Powercurve® Technology - follows the hand's natural power curve exactly. Patented 3-step force adjuster for perfect force optimisation.
Aluminium exterior with all-steel wear parts inside. Fires 6 - 14mm staples and 15mm brad nails.

Compatible staples:
ALU913: Staple Type 13, 6-14mm
ALU953: Staple Type 53, 6-14mm
ALU940: Staple Type 140, 6-14mm

See full description

Feature Attributes

Material:
Aluminium
Type:
Tacker
Colour:
Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome