Hose Reel 20m - 70838-DP

Hose Reel 20m - 70838-DP

Order Code: ZT2748919S

£63.99 Inc VAT (20%)


Description

Air hose reel with polyethylene hose fitted with 1/4" BSP brass connectors. 20m of durable hose. Maximum working pressure of 20bar. Sturdy hose reel made from steel with floor standing frame and carry handle.|1 x Air Hose Reel|Connection: 1/4" BSPHose dimensions: 6mm (ID) x 3mm x 20m Maximum pressure: 280psi (20bar)Reel mounting: Floor standing

More like this
Specifications for Hose Reel 20m - 70838-DP
  • Hose Length
    20m
  • Thread Size
    1/4in
  • Material
    Steel
  • Product Type
    Air Hose Reel
  • Maximum Pressure
    280psi
  • Thread Type
    BSP
  • Maximum Working Pressure
    20bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome