FG Food Grease 4 00ML

FG Food Grease 4 00ML

Order Code: ZT1036956X

£11.29 Inc VAT (20%)


Description

Ideal for use on vehicle door hinges, on runners, guides, and for assembly of close tolerance parts.

Features and Benefits:
•Multi-purpose white grease in an aerosol
•Good penetration for even coverage and protection

Typical Applications:
•Automotive

See full description
Specifications for FG Food Grease 4 00ML
  • Size
    400ml
  • Features
    For use in the food industry
  • For Use On
    Food Equipment
  • Operating Temperature Range
    -20 to +140°C
  • MFR Part No.
    30259
  • Container Type
    Aerosol
  • NLGI Grade
    2
  • Colour
    Off White
  • Product Type
    Food Safe Grease
  • Food Safe
    Food Safe
  • Standards Met
    NSF H1 registered (N� 140258)
  • Series
    FOOD GREASE FG
  • Base Oil
    Mineral

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome