Multi-purpose Bearing Grease, 400GM

Multi-purpose Bearing Grease, 400GM

Order Code: ZT1189183X

£21.99 Inc VAT (20%)


Description

Ambergrease FG1 is a high performance multi-purpose grease suitable for all bearing types, as well as for use at low temperatures. Boasts excellent performance even in wet environments or where moisture is present.

Features and Benefits
• Aluminium complex thickened grease
• Demonstrates enhanced performance characteristics in moist or wet environments
• Very good load performance of 4-ball weld load >200Kg
• Boasts a low washout of less than 1%
• Good operational temperature range of -50°C to +165°C

Typical Applications
• Mechanical
• Food and beverage industry

Approvals
• NSF H1 Registered (No.138264)

See full description
Specifications for Multi-purpose Bearing Grease, 400GM
  • Operating Temperature Range
    -50 to 165°C
  • Size
    400gm
  • MFR Part No.
    31584
  • Container Type
    Tube
  • Features
    White, NLGI type 2, aluminium complex thickened grease
    All ingredients are FDA listed
    Very low water-washout <1%
  • For Use On
    Bearings
    Food Equipment
  • NLGI Grade
    2
  • Series
    Ambergrease FG1
  • Product Type
    Bearing Grease
  • Colour
    White
  • Food Safe
    Food Safe
  • Base Oil
    Synthetic
  • Standards Met
    NSF H1 Registered (No.138264)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome