10 Ton Capacity Single Acting Cylinder 356mm Length - H1014

10 Ton Capacity Single Acting Cylinder 356mm Length - H1014

Order Code: ZT5418148SCopy

£1,099.99 Inc VAT (20%)


Description

10 Ton Capacity, General Purpose Single Acting Cylinder, 150mm Minimum Height x 806mm Maximum Height, 356mm Length, Maximum Working Pressure 700 bar, BVA Hydraulics

Specifications for 10 Ton Capacity Single Acting Cylinder 356mm Length - H1014
  • Length
    356mm
  • Product Type
    Hydraulic
  • Maximum Working Pressure
    700bar
  • Minimum Height
    150mm
  • Maximum Height
    806mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome