Absorbent Granules Highway Grade 30L

Absorbent Granules Highway Grade 30L

Order Code: ZT3290064S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 +£20.457%


Description

Can be used for absorbing most fluids including water, oil and fuels.

Features and Benefits
• Highway grade product for a more robust finish
• Suitable for use when soaking most fluids including water, oil and fuels
• Quick and easy to use and can be spread via hand
• Non-toxic and chemically inert granules for user safety
• Granules are flame-resistant and 100% natural for maximum safety
• Choose a safe place for disposal depending on local regulations and the nature of the spillage

Standards
• BS 7959-1:2004
• ISO 14001
• ISO 9001

See full description
Specifications for Absorbent Granules Highway Grade 30L
  • Type
    Absorbent Granules
  • Application
    Oil
  • Standards Met
    BS 7959-1, 2004
    ISO 9001
    ISO 14001
  • Material
    Clay
  • Special Features
    Chemically Inert
    100% Natural
    Non-Toxic
    Fire Resistant
  • Size
    30L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome