Absorbent Pads Sustainable, Pack of 100
0
1

Absorbent Pads Sustainable, Pack of 100

Order Code: ZT1185932XCopy

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Maintenance Sustainable absorbents are great for dealing with both oil and water as well as transmission fluid, hydraulic fluid, coolants, diesel fuel and many other fluids.

Pads

• Tested to BS 7959.
Size: 50x40cm
Pack qty: 100
Absorption: 120ltr

See full description
Specifications for Absorbent Pads Sustainable, Pack of 100
  • MFR Part No.
    M0814837
  • Absorbent Capacity
    1.2L
  • Type
    Pad
  • Length
    500mm
  • Width
    400mm
  • Application
    Coolant
    Maintenance
    Oil
    Petroleum based liquids
    Water
  • Pack Quantity
    100
  • Colour
    Grey
  • Standards Met
    BS 7959-1, 2004
    ISO 9001
    ISO 14001
  • Overall Length
    50cm
  • Overall Width
    40cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome