Siteace Road Pin 12MM x 450MM (Pack of 10)

Siteace Road Pin 12MM x 450MM (Pack of 10)

Order Code: ZT5514439S

£9.29 Inc VAT (20%)


Description

SITEACE Road Pins are designed to securely hold rigid and flexible road forms in place during concrete pouring and setting. These durable, versatile pins ensure that forms remain stable, preventing shifting or movement, and helping achieve precise, high-quality concrete placements. Ideal for road construction, pavement projects, and other concrete applications, SITEACE Road Pins maintain formwork integrity in demanding conditions.

Features and Benefits
• Strong and durable construction for secure form placement
• Versatile, suitable for both rigid and flexible road forms
• Ensures form stability during concrete pouring and setting
• Helps achieve accurate, high-quality concrete finishes
• Ideal for use in road construction and pavement projects

See full description
Specifications for Siteace Road Pin 12MM x 450MM (Pack of 10)
  • Colour
    Silver
  • Material
    Steel
  • Width
    12m
  • Diameter
    12mm
  • Type
    Road Pin
  • Size
    12mm x 450mm
  • Product Type
    Road Pin
  • MFR Part No.
    10/005/110
  • Overall Height
    45m
  • Length
    450mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome