Safety Rail For Danger Zones, For Setting In Concrete, Yellow/Black, Width 2000mm

Safety Rail For Danger Zones, For Setting In Concrete, Yellow/Black, Width 2000mm

Order Code: ZT2728032S

£269.99 Inc VAT (20%)

Currently unavailable

Description

Safety rail for danger zones, for setting in concrete, yellow/black, width 2000 mm. Supplied = assembled. Product type = barrier rails made of steel. Overall height = 1200 mm. Overall width = 2000 mm. Material = steel. Finish = hot dip galvanised, additionally powder coated. Type of mounting = for setting in concrete. Height above ground = 1000 mm. Depth below ground = 200 mm. Tube diameter = 42.4 mm. Colour = yellow, black. Panel thickness = 1.5 mm. Place of use = indoor and outdoor use. Weight = 11 kg. For danger zones in warehouses and production areas. Made of tubular steel, 42.4 mm, hot dip galvanised or additionally powder coated. Can be used in outdoor areas. Height above ground 1000 mm. For setting in concrete, depth below ground 200 mm.

See full description
Specifications for Safety Rail For Danger Zones, For Setting In Concrete, Yellow/Black, Width 2000mm
  • Colour
    Yellow, Black
  • Overall Height
    1200mm
  • Height Above Ground
    1000mm
  • Material
    Steel
  • Mounting Type
    Setting in Concrete
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome