Clarinet Black Trainer Shoes - Size 6.5/40
0
1
2
3

Clarinet Black Trainer Shoes - Size 6.5/40

Order Code: ZT5591515S

£55.99 Inc VAT (20%)
£59.996.5% off


Description

These Clarinet Black Safety Trainers are high-performance, eco-friendly safety shoes designed to combine durability, comfort, and protection. These trainers are ideal for a wide range of working environments, offering excellent features tailored for both safety and sustainability.

Features and Benefits
• Equipped with a non-metallic top return to cap resistant to impacts up to 200 J
• Includes a non-metallic APT PLUS zero perforation plate that provides outstanding puncture resistance
• Made with TECHSHELL, an abrasion-resistant fabric that is both breathable and water-repellent for added user comfort
• Lined with SANY-DRY® 100% polyester fabric, providing three-dimensional breathability, moisture absorption, and abrasion resistance
• Advanced insole design made of EVANIT, crafted from EVA and nitrile compounds for high bearing capacity and improved user comfort
• The outsole is made of a polyurethane/TPU blend, incorporating recycled rubber granules for enhanced eco-friendliness and improving slip safety

Standards
• EN ISO 20345:2022

See full description
Specifications for Clarinet Black Trainer Shoes - Size 6.5/40
  • Product Type
    Safety Trainers
  • Series
    Clarinet
  • MFR Part No.
    20320-N02.W40
  • Colour
    Black
  • Standards Met
    EN ISO 20345, 2022
  • Shoe Size
    6.5
  • Gender
    Unisex
  • Shoe Style
    Sporty Trainer
  • Closure Type
    Laces
  • Metal Free
    Yes
  • Toe Impact Protection
    200J

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome