Freedom Trainers White/Navy Size 7 Male
0
1
2
3

Freedom Trainers White/Navy Size 7 Male

Order Code: ZT5596606SCopy

£52.99 Inc VAT (20%)


Description

A lightweight casual court shoe at home on the court or on the street
Thick PU footbed provides long lasting underfoot comfort
Soft PU upper for comfort and support
Lightweight compression moulded EVA midsole for cushioning and impact protection
Low profile rubber outsole for traction and wea

See full description
Specifications for Freedom Trainers White/Navy Size 7 Male
  • Colour
    White/Navy
  • Heel Height
    30mm
  • Heel Type
    Flat
  • Lining Material
    Polyester
  • Fastening Method
    Lace Up
  • Shoe Size
    7
  • Gender
    Men
  • Sole Material
    Rubber
  • Fitting Method
    Standard
  • Material
    PU
  • Upper Material
    PU

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome