Hack Black/White Trainer Shoes - Size 3/36
0
1
2
3

Hack Black/White Trainer Shoes - Size 3/36

Order Code: ZT5591573SCopy

£79.99 Inc VAT (20%)


Description

These HACK Black & White Safety Trainers are designed for high-performance protection in demanding work environments while maintaining comfort and flexibility. Featuring an innovative water-repellent and breathable upper, the trainers ensure all-day wearability. The advanced BOA® lacing system allows for quick and secure fastening, while ESD (Electrostatic Discharge) protection ensures safety in sensitive work areas. With a lightweight aluminium toe cap and APT PLUS non-metallic midsole, these trainers offer superior protection without compromising on flexibility. The dual-density polyurethane sole provides excellent shock absorption and grip, making them ideal for various industries.

Features and Benefits
• Upper lining made of breathable and water-repellent fabric for all-weather comfort
• Three-dimensional polyester SANY-DRY® Lining provides moisture control, abrasion resistance, and breathability
• Light foam ESD footbed is soft, and anatomically shaped, offering shock absorption and all-day support
• Aluminium toe cap provides lightweight yet strong impact resistance
• APT PLUS midsole is non-metallic, with zero perforation technology and low electrical resistance for enhanced safety
• Dual-density polyurethane sole is durable, and shock-absorbing with excellent traction
• BOA® laces system provides quick and easy fastening for a secure and adjustable fit
• Designed for electrostatic discharge safety, ideal for sensitive environments

See full description
Specifications for Hack Black/White Trainer Shoes - Size 3/36
  • Colour
    White
  • Toe Cap Material
    Aluminium
  • Series
    Hack
  • Gender
    Unisex
  • Product Type
    Metal Safety Trainers
  • Shoe Size
    3
  • MFR Part No.
    PE180-000.W36
  • Shoe Style
    Sporty Trainer
  • Closure Type
    Boa Lacing System
  • Metal Free
    No
  • Toe Impact Protection
    200J

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome