Soft Shell Black Body Warmers

Soft Shell Black Body Warmers


Select
£16.99 Inc VAT (20%)
7.5% off


See all variants from £16.99

Description

These bodywarmers/sleeveless jackets are constructed from a warm backed, woven stretch softshell fabric that's finished with a durable, water repellent coating.

Features and Benefits
• Water repellent, wind resistant, lightweight and easy to wear
• The quick drying fabric is super soft and has ample storage thanks to two zipper lower pockets and one chest pocket
• Adjustable shock cord hem fastens the bodywarmer

See full description

Feature Attributes

Colour:
Black
Material:
Elastane,Polyester
MFR Part No.:
RG155
Gender:
Women

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome