Orange Viz PF Insulator Gloves Size 8

Orange Viz PF Insulator Gloves Size 8

Order Code: ZT1177203X

£4.69 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Terry loop acrylic seamless liner, 7 gauge. Palm fit black natural rubber latex coating on glove with wrinkle finish. Fully coated thumb to protect the most vulnerable part of the hand. Latex knit wrist ensures snug fit. Excellent wet and dry grip. High flexibility and comfort. Designed to protect at temperatures >= -30ºC. The glove is ideal for construction and service industries, public sector, working in chilled area, material handling.

See full description
Specifications for Orange Viz PF Insulator Gloves Size 8
  • Size
    8
  • MFR Part No.
    M9999221
  • EN388 Abrasion
    1
  • Liner Material
    Acrylic
  • EN388 Cut
    2
  • Coating
    Latex
  • EN388 Puncture
    1
  • EN388 Tear
    3
  • Colour
    Black
    Orange
  • Standards Met
    EN511 Cold
    EN388: 2003

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome