VersaTouch 92-200 Disposable Nitrile Gloves, Textured Fingertips, Size 7.5-8
0
1
2
3
4

VersaTouch 92-200 Disposable Nitrile Gloves, Textured Fingertips, Size 7.5-8

Order Code: ZT1176749XCopy

£23.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.490%
5 +£22.086%

Order by 3pm, get it Tomorrow

Description

Touch N Tuff® VersaTouch® 92-200
Improved manufacturing processes for longer wear, greater tear strength and better grip in dry, wet and fatty conditions. A thinner glove with enhanced fingertip flexibility and improved overall comfort. Textured fingertips provide good comfort and tactility for sensitive, precise handling. Latex-free: no risk of Type 1 allergies. Approved for food contact applications.
Conforms to EN 374-3.

Specifications for VersaTouch 92-200 Disposable Nitrile Gloves, Textured Fingertips, Size 7.5-8
  • Standards Met
    EN374-2 Determination of Resistance to Water Penetration
  • MFR Part No.
    92200080
  • Thickness
    0.075mm
  • Series
    92-200 VersaTouch
  • Glove Category
    Complex Design - Category 3
  • Overall Length
    240mm
  • Surface Finish
    Textured Fingertips
  • Colour
    Blue
  • Pack Quantity
    100
  • Powder Style
    Powder Free
  • Sterility
    Non-Sterile
  • Material
    Nitrile
  • AQL
    Level 3 - 0.65/GI
  • Size
    8
  • Acceptable Quality Level (AQL)
    Level 3 - 0.65/GI

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome