Laser Lite Refill Canisters (PK-400 Pairs)
0
1

Laser Lite Refill Canisters (PK-400 Pairs)

Order Code: ZT1409523X

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Laser Lite disposable earplugs are intended for smaller ear canals and provide wearers with highly visible hearing protection. The low pressure foam expands gently inside the ear canal for comfortable long-term wear, while its contoured T-shape delivers easy handling.

Features:
-400 pairs of uncorded ear plugs in each refill canister
-Compatible with HL400 dispensers

See full description
Specifications for Laser Lite Refill Canisters (PK-400 Pairs)
  • Plug Shape
    T-Shape
  • Single Number Rating (SNR)
    35dB
  • MFR Part No.
    50129776-001
  • Standards Met
    EN 352-2:1993 / EN-24869-1:1993
  • Cord/Band Style
    Uncorded
  • Pack Quantity
    400 Pairs
  • Plug Material
    PU
  • Plug Colour
    Pink
    Yellow
  • Ear Plug Type
    Refill Pack for Dispenser
  • Corded
    No
  • Detectability
    Not Detectable
  • Series
    Laser Lite
  • Disposable/Reusable
    Disposable
  • Ear Plug Style
    Uncorded Ear Plugs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome