Specifications for FS1912E Size 2 Fire Safe Electronic Lock
  • Fire Rating - Digital Media
    60min
  • Weight
    340kg
  • No. of Shelves
    3 Adjustable Shelves
  • Capacity
    338L
  • Product Type
    Document Safes
  • Colour
    White
  • Cash Rating
    Overnight, 2, 500.00
  • Fire Rating - Paper
    120min
  • Dimensions (W x D x H)
    690x650x1685mm
  • Internal Volume
    301-400L
  • Internal Dimensions
    510x440x1505mm
  • Material
    Steel
  • Valuables Cover
    Overnight, 25, 000.00
  • Lock Type
    Electronic Lock, 4-16 Digits

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome