SW20 20L Grit Spreader

SW20 20L Grit Spreader

Order Code: ZT3294663S

£339.99 Inc VAT (20%)


Description

The Cemo SW20 20 Litre Grit Spreader has an all purpose yellow plastic hopper, painted steel tubular frame with plastic wheels and solid rubber tyres.

For medium sized spreading areas.
Spreading width: 1 to 4m.
Capacity: 20ltr.
Weight: 8kg.

See full description
Specifications for SW20 20L Grit Spreader
  • Weight
    8kg
  • Capacity
    20L
  • Colour
    Yellow
  • Product Type
    Grit Spreader

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome