Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Lab Coats & Jackets
V-Neck Polycotton Lab Coat - Female - 116cm/46in - x Large
Order Code:
ZT3033680S
£36.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£36.99
0%
5 - 9
£35.51
4%
10 +
£34.03
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
36.99
https://www.zoro.co.uk/shop/safety/lab-coats-and-jackets/v-neck-polycotton-lab-coat-female-116cm-46in-x-large/p/ZT3033680S
Add to quotation
View all Lab Coats & Jackets
Description
V-Neck Polycotton Lab Coat - Female - 116cm/46in - X large SAF0081ED
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for V-Neck Polycotton Lab Coat - Female - 116cm/46in - x Large
Pack Size
Each
Product Code
SAF0081ED
Colour
White
Material
Polycotton
Size
XL
Chest Size
116cm
Gender
Women
Product Type
Lab Coats
Weight
195g/m²
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome