0
1
2
3

V-Neck Polycotton Lab Coat - Female - 128cm/50in - 2X Large

Order Code: ZT3033824S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

V-Neck Polycotton Lab Coat - Female - 128cm/50in - 2X large SAF0083ED

Specifications for V-Neck Polycotton Lab Coat - Female - 128cm/50in - 2X Large
  • Pack Size
    Each
  • Product Code
    SAF0083ED
  • Colour
    White
  • Material
    Polycotton
  • Chest Size
    128cm
  • Size
    2XL
  • Gender
    Women
  • Product Type
    Lab Coats
  • Weight
    195g/m²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome